UHMW PE Film Tape 5421 Clear 102 mm x 16.5 M 0.17 Mm

UHMW PE Film Tape 5421 Clear 102 mm x 16.5 M 0.17 Mm

Order Code: ZT5135838S

£249.99 Inc VAT (20%)


Description

Translucent, abrasion resistant backing helps protect surfaces from wear
Low coefficient of friction for �slip plane� effect between surfaces
Rubber adhesive provides good initial tack for immediate bonding to material surface
Can help reduce squeaks, rattles and other noises that occur with movement
Used in applications where lubrication is not possible because of contamination
Liner makes it ideal for fabricating or die-cutting into various lengths and shapes


Suggested Applications
Reducing squeaks and rattles in automotive and transportation assemblies
Lining of conveyors, chutes, blades, slides and guide rails
Flat conveyor guide rails and chutes
Separating dissimilar parts to reduce noise and friction

See full description
Specifications for UHMW PE Film Tape 5421 Clear 102 mm x 16.5 M 0.17 Mm
  • Length
    16.5m
  • Colour
    Transparent
  • Width
    102mm
  • Adhesive Type
    Rubber
  • Product Type
    Film Tape
  • Thickness
    0.17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome