VK4 PTFE Kevlar Fibre Gland Packing 3/8 x 8m

VK4 PTFE Kevlar Fibre Gland Packing 3/8 x 8m

Order Code: ZT1014261X

£199.99 Inc VAT (20%)


Description

Type VK4
Manufactured from KEVLAR Aramid fibres. VK4 is specially treated with a high concentration of resilient, food quality lubricants and heavy PTFE dispersion. VK4, KEVLAR Aramid fibre lube packing, is a durable, economic general service packing for 80% of plant needs. Non-staining lubrication and resilient performance make VK4 ideal for use in the paper industry.
Pressure rating: 150bar.
Rotary speed: 20m/s.
Temperature: -100°C +280°C.
pH range: 1 - 13.
Roll length: 8m.
Never use the product when maximum temperature and pressure are combined.

See full description
Specifications for VK4 PTFE Kevlar Fibre Gland Packing 3/8 x 8m
  • Section
    3/8in
  • MFR Part No.
    VK4-3/8
  • Material
    Kevlar® Aramid
  • Features
    Suitable for rotary and reciprocating pumps, stern glands, and hydraulic presses, mixers and valves
    Durable and economical general service packing
    Significant reduction in Shaft wear problems
    Long packing life with extended periods between necessary gland adjustments
    Treated with a high concentration of resilient, food quality lubricants and Heavy PTFE dispersions
  • Operating Temperature Range
    -100 to 280°C
  • pH Range
    1 - 13
  • Roll Length
    8m
  • Rotary Speed
    20m/s
  • Application
    For rotary and reciprocating pumps, stern glands, hydraulic presses, mixers and valves against abrasive slurries, sewage, effluents, water, oils, solvents and all bar the most aggressive chemicals.
    Non-staining lubrication and resilient performance make Vulcan VK4 ideal for use in the paper industry.
  • Pressure Rating (Bar)
    150bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome