10kg Multi-Purpose Glue Sticks 12mm x 295mm

10kg Multi-Purpose Glue Sticks 12mm x 295mm

Order Code: ZT1015171X

£199.99 Inc VAT (20%)


Description

12mm, multi-purpose glue sticks deliver quality bonding thanks to high resin levels and are perfect for a wide range of professional applications.

Specifications for 10kg Multi-Purpose Glue Sticks 12mm x 295mm
  • Compatible Materials
    Plastic
    Textiles
    Wood
    Cardboard
  • Drying / Bonding Time
    30s
  • MFR Part No.
    40302771
  • For Use With
    Glue Guns with 12mm Stick Capacity
  • Colour
    Transparent
  • Features
    Fast Setting
  • Diameter
    12mm
  • Length
    295mm
  • Type
    Hot Melt Adhesive
  • Product Type
    Multi-Purpose Glue Sticks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome