1kg Low Temperature Glue Sticks 12mm x 190mm

1kg Low Temperature Glue Sticks 12mm x 190mm

Order Code: ZT1015180X

£25.99 Inc VAT (20%)


Description

Ø12 x 190 mm
High resin levels
Application temperature: 130-150 °C
Softening point: 78-83 °C
Open time: 25 sec
Set time: 20 sec
For EG212, EG250, CG270, EG280, BGX300, EG310, EG320, EG330, EG340, EG360, EG380

See full description
Specifications for 1kg Low Temperature Glue Sticks 12mm x 190mm
  • Diameter
    12mm
  • For Use With
    Glue Guns with 12mm Stick Capacity
    Low Temperature Glue Guns
  • Drying / Bonding Time
    20 to 25s
  • Colour
    Transparent
  • MFR Part No.
    40302781
  • Length
    190mm
  • Features
    Fast Setting
  • Type
    Hot Melt Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome