Wood Glue Sticks 12 x 190mm (Pack 48) RPD5001421
0
1
2
3

Wood Glue Sticks 12 x 190mm (Pack 48) RPD5001421

Order Code: ZT2424070S

£26.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Rapid Glue Sticks for Wood deliver high-quality bonding, thanks to high resin levels. Perfect for wood, cork, paper, cardboard and derivatives. These longer glue sticks are ideal for installation jobs. Solvent-free and non-irritant. Suitable for use with Rapid EG280, EG310, EG320, EG330, EG340, EG360 and EG380 Glue Guns. Specification Colour Yellowish Diameter x Length 12 x 190mm Application Temperature 170-190C Pack Quantity 48

See full description
Specifications for Wood Glue Sticks 12 x 190mm (Pack 48) RPD5001421
  • Diameter
    12mm
  • Length
    190mm
  • Pack Quantity
    48
  • Colour
    Yellowish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome