Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.99 | 0% |
5 - 9 | £10.55 | 4% |
10 - 19 | £10.11 | 8% |
20 + | £9.67 | 12% |
The 2 part FMT6390 is an exceptionally strong polyurethane adhesive for bonding small steel parts with a 20 minute working time.
Bond or declamp time is 4 hours
Applying heat at 60 C will reduce declamp time to 1-1/2 hours
Working time : 20 minutes
Bonding time: 4 hours
Full curing time: 24 hours
Using this cold weld metal to metal panel bond will give you many advantages over hot welding.
No welding spots to grind
Removal of internal panels and rubber gaskets is not required
Does not deform metal
Electronics do not need to be disconnected
Self sealing adhesive
Colour: Black
Cartridge size 50ml
This metal to metal bond cartidge will require a mixing and dispensing gun such as the FMT6339 or FMT6335 Not Included.
Each cartridge is supplied with a 1:1 mixing nozzle and replacement nozzles are available in packs of 10. FMT6350, Nozzle Not Included
This metal to metal bond has a large number uses and can be used in automotive, construction, marine, agricultural, industrial, recreational and domestic applications.
Note: Image is for illustrative purposes only and may differ from the actual product.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy