380 Instant Adhesive - 50g
0
1

380 Instant Adhesive - 50g

Order Code: ZT1014941XCopy

£62.99 Inc VAT (20%)


Description

LOCTITE 380 Toughened Instant Adhesive is a black, low-viscosity, rubber-toughened adhesive ideal for bonding metals, rubber, and selected plastics. It offers excellent peel, impact, and shear strength. This one-part adhesive cures quickly at room temperature, providing durable, high-performance bonds for demanding industrial applications. No mixing required.

Features and Benefits
• Ideal for bonding metal, rubber, and selected plastics
• One-part adhesive with no mixing required
• Fast room temperature cure for quick results

Warnings
• Health hazard / Hazardous to the ozone layer

See full description
Specifications for 380 Instant Adhesive - 50g
  • Compatible Materials
    Metal
    Plastic
    Rubber
  • Features
    Excellent Peel, Impact and Sheer Strength
    Toughened Instant Adhesive Low Viscosity
  • Drying / Bonding Time
    10 to 120s
  • Colour
    Black
  • Temperature Resistance Range
    0 to 120°C
  • MFR Part No.
    230630
  • Viscosity Grade
    Liquid
  • Product Composition
    Cyanoacrylate
  • Application Temperature Range
    22�C to 40�C�
  • Flammable
    No
  • Series
    380
  • Type
    Instant Adhesive
  • Resistance Type
    Shock-Resistant
  • Maximum Service Temperature
    120
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Container Type
    Bottle
  • Pack Size
    50g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome