420 Cyanoacrylate Adhesive 20GM

420 Cyanoacrylate Adhesive 20GM

Order Code: ZT1014893X

£25.99 Inc VAT (20%)


Description

Loctite 420 is a colourless, capillary, ethyl-based adhesive perfect for fast bonding of metals, rubbers, plastics, and polyolefins with primer. It offers excellent adhesion, quick fixture time of 5 to 20 seconds, and is solvent-free, making it ideal for small to medium parts and high-speed assembly.

Features and Benefits
• Colourless and capillary for a clean finish
• Quick fixture time of 5 to 20 seconds
• Excellent adhesion to metals, rubbers, plastics, and polyolefins with primer
• Ideal for small to medium parts
• Solvent-free for a safer application

See full description
Specifications for 420 Cyanoacrylate Adhesive 20GM
  • Colour
    Transparent
  • Pack Size
    20g
  • Temperature Resistance Range
    -40 to 80°C
  • Features
    Excellent Adhesion to Most Substrates
    Cures Very Quickly When Confined Between Two Surfaces
    Solvent-Free
    Ideal for Bonding Small to Medium-Size Parts
  • MFR Part No.
    1920918
  • Drying / Bonding Time
    5 to 20s
  • Compatible Materials
    Plastic
    Rubber
    Metal
  • Type
    Cyanoacrylate
  • Application Temperature Range
    22�C to 40�C�
  • Product Composition
    Cyanoacrylate
  • Series
    420
  • Viscosity Grade
    Liquid
  • Flammable
    No
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Minimum Service Temperature
    40
  • Maximum Service Temperature
    80
  • Resistance Type
    Chemical-Resistant
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome