A colourless, toughened, ethyl-based instant adhesive. It has a fixture time of 10 - 20 secs. It has high resistance to impact and shock loads, high peel strength and is suitable for bonding plastics, rubber, metals, porous and absorbent substrates and acidic surfaces. Good resistance in humid environments.
Features and Benefits
• High impact resistance
• Resists humidity
• Rapid fixture time of 10-20 seconds
• Gap fill: 0.25mm
Compatible Materials:
Metal,Plastic,Rubber
Features:
Cures Very Quickly When Confined Between Two Surfaces,Excellent Adhesion to Most Substrates,Ideal for Bonding Small to Medium-Size Parts,Solvent-Free
Colour:
Transparent
Temperature Resistance Range:
-40 to 100 °C
Drying / Bonding Time:
10 to 20 s
Type:
Cyanoacrylate
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy