0
1

454 Instant Adhesives


£25.99 Inc VAT (20%)

See 3 Product Variants
£25.99

Description

An instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. The gel consistency enables overhead and vertical application. LOCTITE 454 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repair jobs.

Features and Benefits
• Rapid bonding of almost any materials
• Fast yet strong bond enables overhead and vertical application
• Perfect for time-sensitive repair jobs
• NSF P1 registered

Notes
• Gap fill: 0.25mm
• Colour: clear
• Temperature: -40 to +120°C

Feature Attributes

Drying / Bonding Time:
5 to 10 s
Colour:
Transparent
Compatible Materials:
Metal,Plastic
Temperature Resistance Range:
-40 to 120 °C
Flammable:
No
Product Composition:
Cyanoacrylate
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome