493 Instant Adhesive - 50g

493 Instant Adhesive - 50g

Order Code: ZT1014939X

£65.99 Inc VAT (20%)


Description

Loctite 493 is a cyanoacrylate adhesive designed for rubbers, metals and capillary.

Key features:
Fixture time of 10 - 30 sec.
Colourless.
Suited for plastics.
Suited for polyolefines in combination with Primer LOCTITE 770 or LOCTITE 7239.
Viscosity in mPa·s: 3.
Service temperature range from -40 °C to +80 °C.
Available in pack sizes 50g and 500g.

See full description
Specifications for 493 Instant Adhesive - 50g
  • Temperature Resistance Range
    -40 to 80°C
  • Drying / Bonding Time
    10 to 30s
  • Features
    Also bonds plastics, rubbers and polyolefins
    Particularly suited to metals
  • Colour
    Transparent
  • Pack Size
    50g
  • Compatible Materials
    Rubber
    Metal
  • MFR Part No.
    234058
  • Type
    Cyanoacrylate
  • Application Temperature Range
    22�C to 40�C�
  • Product Composition
    Cyanoacrylate
  • Flammable
    No
  • Viscosity Grade
    Liquid
  • Series
    493
  • Maximum Service Temperature
    80
  • Minimum Service Temperature
    40
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Container Type
    Bottle
Product Reviews -
6 months ago
Efficient service.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome