853338 Superglue Liquid Ultimate 3g
0
1
2
3

853338 Superglue Liquid Ultimate 3g

Order Code: ZT1014952X

£5.99 Inc VAT (20%)


Description

The universal instant adhesive provides high-performance, instant bonding for various materials including wood, metal, rubber, and plastic. Its quick bond time and versatility make it ideal for numerous applications. The product is easy to use and suitable for many environments, ensuring reliable and powerful adhesion.

Features and Benefits
• High performance delivers an instant, powerful bond
• Bonds a wide range of substrates including wood, metal, rubber, and plastics.
• Suitable for numerous environments and applications.
• Provides quick, reliable bonding
• Simple application with effective results

See full description
Specifications for 853338 Superglue Liquid Ultimate 3g
  • Features
    High Performance
  • Pack Size
    3g
  • MFR Part No.
    95670
  • Colour
    Transparent
  • Drying / Bonding Time
    3 to 10s
  • Compatible Materials
    Rubber
    Wood
    Metal
    Plastic
    Paper
    Ceramic
    Leather
  • Type
    Cyanoacrylate
  • Viscosity Grade
    Liquid
  • Product Composition
    Cyanoacrylate
  • Series
    Superglue
  • Application Temperature Range
    10�C to 35�C�
  • Flammable
    Yes
  • Temperature Resistance Range
    10�C to 80�C�
  • Resistance Type
    Water-Resistant
    Shock-Resistant
  • Minimum Service Temperature
    10
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Maximum Service Temperature
    80
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome