All Purpose Adhesive 20ml - 2675783

All Purpose Adhesive 20ml - 2675783

Order Code: ZT4952430S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Loctite All Purpose Adhesive 20ml Perfect for larger surfaces - this All-Purpose glue is perfect for larger surface areas, as it has a longer drying time, which allows for extra repositioning. Suitable for a range of surfaces - works on a variety of materials such as wood, plastics, canvas, PVC, paper, cardboard, felt, leather, fabric, cork and most plastics. Long-lasting � with instant strength in a single drop, Loctite 60 Seconds All-Purpose Glue combines cyanoacrylate technology to ensure durability whilst drying transparently.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for All Purpose Adhesive 20ml - 2675783
  • Product Type
    All Purpose Adhesive
  • Compatible Materials
    Cork
    Cardboard
    Leather
    Plastics
    Felt
    Wood
    PVC
    Canvas
    Paper
    Fabric
  • Volume
    20ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome