Bonding Repair Glue, 25ml Cartridge

Bonding Repair Glue, 25ml Cartridge

Order Code: ZT2443738S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

The FMT6377 is a MMA structural Bond that can be used on a wide range of materials for bonding and repairs to cracked, split or broken parts.

Universal Structural bonding and repairing adhesive
Melts synthetic materials together
Repairs and bonds plastics, ferrous metals, fibreglass, aluminium, glass, stone, wood, composites, ABS, PVC, SMC to name a few
Resists solvents, fuels, oil, anti-freeze, acids and cleaning products
Fully cured in 30 minutes
Temperature resistant from -40 to 150 degrees centigrade
Can be sanded, drilled, tapped, primed and painted
Will endure high impacts
Excellent sag resistance for horizontal and vertical applications

This 2 part structual bond and glue is in a 25ml cartridge that has its own plunger so does away with the need for a cartridge gun.
Simply attach the mixing nozzle to the cartridge and push the plunger until mixed glue is coming out of the end of the nozzle. the mixed glue can then be manipulated to create the desired repair or bond.
Colour is Black
The glue will cure best at 23 Degrees C, gentle heat can be applied to reduce the curing time if required.

See full description
Specifications for Bonding Repair Glue, 25ml Cartridge
  • Colour
    Black
  • Product Type
    Bonding Repair Glue
  • Size
    25ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome