Creative Pen 4g

Creative Pen 4g

Order Code: ZT4946728S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Loctite Creative Pen 4g Say goodbye to glue spills, sticky fingers and messy DIY jobs with the Loctite Super Glue Creative Pen. Designed for accurate, no-mess application, the pen�s precision tip, rubber grips and fast-setting time keeps bonding tasks easy. Simply press lightly on the pen for drop-by-drop application - glueing is now as easy as writing! Some ordinary glues can leak, but the gel formula and non-drip system ensure that this glue won't. A no-clog cap ensures longer life and more use, so don�t worry about running out before the job�s done. This solvent-free adhesive sets in seconds and dries clear, making it great for invisible, discreet repairs.rovides strong bonds to paper, cardboard, wood, chipboard, fabric, metal, rubber and hard plastics*� it even works as a ceramic glue. Before applying, make sure the surface is clean, dry and close fitting. To puncture the nozzle, turn cap clockwise until the clicking sound stops. To unscrew cap, turn counterclockwise. Squeeze side grips and apply sparingly to one surface. Press parts together and hold for 15-30 seconds. Replace cap immediately. For increased strength, leave the bond undisturbed for at least 5 minutes (fully cures in 12-24 hours) .

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Creative Pen 4g
  • Product Type
    Creative Pen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome