MMA 2 Part Structural Bonding Glue, 50ml Cartridge

MMA 2 Part Structural Bonding Glue, 50ml Cartridge

Order Code: ZT2443588SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

FMT6306 is a 2 component acrylic structural adhesive and will bond plastics, metals and composites.
Features
Cures at room temperature.
No special treatment of the substrate required.
Does not boil in thick layers.
Excellent sag resistance for horizontal and vertical applications.
Paintable after curing.
Filling properties up to 11mm.
High energy and impact absorption.

Directions for use:

Install in cartridge gun such as the FMT6339 or FMT6335
Remove cover cap
Dispense slowly until a bead is flowing from both sides of the cartridge
Attach the mixer nozzle
Dispense onto the workpiece

Only use product if the product is fully mixed.
Highly flammable liquid and vapor - ensure danger warnings are read before use
Colour: Black
Size of cartridge 50ml
Replacement nozzles available in packs of 10. FMT6350

See full description
Specifications for MMA 2 Part Structural Bonding Glue, 50ml Cartridge
  • Product Type
    Structural Bonding Glue
  • Volume
    50ml
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome