Inc VAT (20%)
Gorilla Super Glue Gel is an easy-to-use, thicker and more controlled formula compared to traditional liquid super glue.
Features and Benefits
• Developed for long-lasting repairs in an instant, this clear glue dries in 10-45 seconds
• This durable super glue gel is specially formulated to absorb drops and impacts with ease
• In addition to its high performance formula, there's an anti-clog cap with a metal pin inside to ensure an airtight seal for maximum reusability
Typical Applications
• Great for multiple surfaces and vertical applications.
• Super glue, also referred to as cyanoacrylate glue, or CA glue - works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more
Notes
• *Not recommended for use on polyethylene or polypropylene plastic or similar materials
Colour:
Transparent
Compatible Materials:
Ceramic
Temperature Resistance Range:
-54 to 104 °C
Drying / Bonding Time:
10 to 45 s
Features:
Extra Strong,Fast Setting,Waterproof
Type:
Cyanoacrylate
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy