Super Glue Liquid, Brush Bottle 5g LOCSGLB5GNR
0
1

Super Glue Liquid, Brush Bottle 5g LOCSGLB5GNR

Order Code: ZT1737513S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 +£4.4910%


Description

Loctite Super Glue Brush On comes in a spill-resistant bottle for safe storage. With a built-in brush applicator ensuring ease of application and glue-free handling. The liquid formula works well on a variety of porous and non-porous surfaces. It's also resistant to moisture, most chemicals and freezing temperatures. The powerful formula has been developed to form resilient bonds to then dry transparent to form long-lasting invisible bonds. When ready to use ensure surfaces are clean, completely dry and close fitting. Twist cap clockwise until it locks, then unscrew in an anti-clockwise direction to open. Carefully squeeze a small drop onto one surface, Press surfaces together and hold until set. Replace the cap immediately and store upright in a cool dry place.  Suitable for use on most materials such as wood, metal, glass, china, paper or plastics* and can be used on large surfaces. *except polyethylene (PE) or polypropylene (PP).

See full description
Specifications for Super Glue Liquid, Brush Bottle 5g LOCSGLB5GNR
  • Features
    Bottle
  • MFR Part No.
    LOCSGLB5GNR
    2633193
  • Type
    Bottle
  • Container Type
    Bottle
  • Size
    5g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome