Super Glue Power Flex Control, Gel Bottle 4g LOCSGGC4GNR

Super Glue Power Flex Control, Gel Bottle 4g LOCSGGC4GNR

Order Code: ZT1459131S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 +£5.888%


Description

Loctite Super Glue Power Gel Control has a unique rubber-infused gel formula to allow high-strength, powerful bonds which are extremely precise even on flexible materials with no mess or drips. The specially formulated instant adhesive is strong enough to resist impact, shock, vibration and temperature extremes. The gel's high-strength non-drip formula dries transparent to form invisible bonds to give long-lasting durability on a range of materials including rubber, leather wood, metal, plastic* and more. For intricate, hard-to-reach spots, Loctite Power Gel Control features an easy-grip squeeze bottle and nozzle for precise accurate applications. The side-squeeze design gives greater control and air-tight storage. When ready to use ensure surfaces are clean, completely dry and close-fitting. Then twist cap clockwise until it locks and unscrew in an anti-clockwise direction to open. Carefully squeeze a small drop onto one surface. Press the surfaces together and hold until set. Replace the cap immediately and store upright in a cool dry place.  *except polyethylene (PE) or polypropylene (PP).

See full description
Specifications for Super Glue Power Flex Control, Gel Bottle 4g LOCSGGC4GNR
  • Features
    Bottle
  • MFR Part No.
    LOCSGGC4GNR
  • Type
    Bottle
  • Size
    4g
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome