Dtf Film matt 100m

Dtf Film matt 100m

Order Code: ZT4056857SCopy

£139.99 Inc VAT (20%)


Description

Key Features:
• Instant Hot Peel DTF Flim
• The Highest Ink Absorption Of Any DTF Film On The Market, Providing The Highest Quality Transfers.
• No Residue Left On The Surface Of Transfers Or Garment After Heat Pressing.
• Clean Printing Of Minute Designs And Letters.
• A Genuine 100% INSTANT HOT PEEL Film Which Works On Every Design. You Can Also WARM Or COLD PEEL, If This Works Better With Your Production Methods.
• Save Money On Ink Costs, Hotmelt Powder And Energy With Our Efficient And Consistent Coating Technology.
• A Lower (75 Degrees Centigrade) Oven Temperature Is Possible.
• Apply Transfers As Low As 120 Degrees Centigrade
• No Ghosting Or Ink Left On The Film.
• Matt Coating Ensures No Film Slippage Or Wander Through The DTF Machine, Or On Wind Up.
• Heat Stabilised PET, To Ensure There Is No Shrinkage Of Your Image Design After The Printing Process.

See full description
Specifications for Dtf Film matt 100m
  • Colour
    Matt
  • Product Type
    DTF Film Matt Coated
  • Length
    100m
  • Application Pressure
    Medium Even Pressure
  • Sustainability
    Recycled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome