1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Masking Tapes
General Purpose Masking Tape 101E Beige

General Purpose Masking Tape 101E Beige


Select
See all variants from
£1.29Inc VAT (20%)

See all variants from £1.29

Description

101E Masking Tape is a smooth, multi-purpose crepe paper tape. Chamois color, rubber adhesive, thickness 0,12mm, this tape is designed for general use (temporary hold, masking painting without cooking ...)

Features and Benefits
• Perfect for a wide range of uses
• Medium-tack allows for a clean removal
• Available in a range of widths to suit any masking task

Typical Applications
• Suitable for a wide range of professional applications
• For indoor use
• For light tasks

See full description

Feature Attributes

Length:
50 m
Service Temperature Range:
0 to 60 °C
Material:
Crepe Paper
Colour:
Natural
Tape Thickness:
0.12 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome