High Performance Masking Tape 232 Beige 1500 mm x 50 M

High Performance Masking Tape 232 Beige 1500 mm x 50 M

Order Code: ZT5136237S

£339.99 Inc VAT (20%)


Description

Rubber adhesive provides instant adhesion and resists lifting or curling for sharp paint lines
Crepe paper backing conforms and maintains integrity when formed around a corner
Backing is easy to tear, resists slivering, and provides one piece removal
Controlled unwind dispenses evenly from the roll and is less likely to tear prematurely
Manufactured without solvents for reduced environmental stresses



Suggested Applications

See full description
Specifications for High Performance Masking Tape 232 Beige 1500 mm x 50 M
  • Backing Material
    Crepe paper
  • Width
    50mm
  • Adhesive Type
    Rubber
  • Product Type
    Masking Tape
  • Length
    1500mm
  • Colour
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome