High Performance Masking Tape 232 Beige 24mmX50M

Order Code: ZT5132831S

£5.99 Inc VAT (20%)


Description

Rubber adhesive provides instant adhesion and resists lifting or curling for sharp paint lines
Crepe paper backing conforms and maintains integrity when formed around a corner
Backing is easy to tear, resists slivering, and provides one piece removal
Controlled unwind dispenses evenly from the roll and is less likely to tear prematurely
Manufactured without solvents for reduced environmental stresses



Suggested Applications

See full description
Specifications for High Performance Masking Tape 232 Beige 24mmX50M
  • Product Type
    Masking Tape
  • Width
    24mm
  • Colour
    Beige
  • Adhesive Type
    Rubber
  • Backing Material
    Crepe Paper
  • Length
    50m