Masking Tape 201E Beige


£1.39 Inc VAT (20%)
Up to 4% off

See 5 Product Variants
£1.39

Description

High-quality, reliable, general-purpose masking tape. Suitable for a wide range of applications including holding, fixing, sealing and wrapping. Allows for a clean, residue-less removal. Highly effective up to 80°C.

Features and Benefits
• Good holding power and resists lifting
• Clean removal after low temperature bake cycles
• Ideal for bundling, labelling and identifying
• Conformable tape, does not tear when unfolding
• Easy to pull off the roller

Applications:
• General purpose - suitable for holding, fixing, wrapping, sealing, painting, etc.

Feature Attributes

Service Temperature Range:
0 to 80 °C
Material:
Crepe Paper
Colour:
Cream
Length:
50 m
Tape Thickness:
0.14 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome