Masking Tape 24mm x 50m, Pack of 12 - KF01789

Masking Tape 24mm x 50m, Pack of 12 - KF01789

Order Code: ZT1548783SCopy

£23.99 Inc VAT (20%)


Description

This Q-Connect Masking Tape helps protect surfaces from paint, sealant, glue or other liquids. Made from lightweight, translucent crepe paper, the tape adheres easily to walls, skirting, floors and ceilings to protect them from paint when decorating. The light adhesive can be easily pulled away from walls without leaving unsightly marks or damage. This pack contains 12 rolls of white tape measuring 24mm x 50m.
Protect surfaces when painting or spraying
Lightweight crepe paper adheres easily and removes cleanly
Size: 24mm x 50m
Colour: White
Pack of 12

See full description
Specifications for Masking Tape 24mm x 50m, Pack of 12 - KF01789
  • MFR Part No.
    KF01789
  • Length
    24mm x 50m
  • Pack Quantity
    12
  • Material
    Crepe Paper
  • Product Type
    Masking Tapes
  • Colour
    White
  • Roll Width
    24mm
  • Adhesive Type
    Repositionable
  • Roll Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome