Perforated Trim Masking Tape 10 mm Hard Band 50.8MM x 10 M

Perforated Trim Masking Tape 10 mm Hard Band 50.8MM x 10 M

Order Code: ZT5136561S

£29.99 Inc VAT (20%)


Description

Perforations allow for hand tearing without tools
Hard band at the tape edge slightly lifts moldings from the body for concealed paint edges
Speeds paint time � no need to remove or clean auto body moldings
Helps reduce replacement of existing moldings, saving money
Available in 4 width (5 mm, 7 mm, 10 mm, 15 mm)
Strong polymeric film backing holds up to pull force, removes in one piece


Suggested Applications

See full description
Specifications for Perforated Trim Masking Tape 10 mm Hard Band 50.8MM x 10 M
  • Width
    10mm
  • Product Type
    Masking Tape
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome