Performance Masking Tape 401E Brown 1526 mm x 50 M

Performance Masking Tape 401E Brown 1526 mm x 50 M

Order Code: ZT5137499S

£219.99 Inc VAT (20%)


Description

Ideal combinations of adhesion and resistance to high temperatures
Ideal in painting baking processes
It may be exposed to temperatures up to 140 � C
It does not tear
Resistant to solvents and moisture



Suggested Applications
High-performance industrial and automotive paint masking
Oven-drying systems, infrared or heat lamps
Air-drying and oven-curing

See full description
Specifications for Performance Masking Tape 401E Brown 1526 mm x 50 M
  • Length
    50m
  • Product Type
    Masking Tape
  • Colour
    Brown
  • Width
    1526mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome