400gm Tub White Compound

400gm Tub White Compound

Order Code: ZT1014519XCopy

£4.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Boss White & Boss Green
The original compound for screwed joints. For compressed air, water, acetylene and saturated or super-heated steam. For potable water pipes use Boss Green.

Size: 400g.

See full description
Specifications for 400gm Tub White Compound
  • Suitable for use with
    Acetylene
    Compressed Air
    Saturated Or Super-Heated Steam
    Water
  • Operating Temperature Range
    -20 to 200°C
  • Colour
    White
  • Application
    Jointing Compound
    Thread Sealing
  • Product Composition
    Paste
  • Pack Type
    Tub
  • Standards Met
    BS 6956: Part 5: 1992
    BS EN 751-2: 1997
  • Series
    Tub Boss
  • Product Type
    Pipe Sealant
  • Compatible Materials
    Aluminium
    Brass
    Copper
    PVC?
    Steel
  • Features
    Water-Resistant
  • Size
    400g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome