55 Pipe Sealing Cord 50MT R

55 Pipe Sealing Cord 50MT R

Order Code: ZT1014509X

Cartridge
£5.39 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Seals pipe threads up to 4' . Replaces tapes, hemp and pastes. Fittings can be backed off for alignment without fear of leakage. UK and European approvals for potable water and gas. Suitable for metal and plastic fittings. Drinking water WRAS approved and NSF food approved.

Thread type: fine/coarse.
Maximum pipe size: 4".
Temperature: -55 to +130°C.
Comment: for plastic and metal, especially gas and water pipes, non-curing.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome