575 Thread Sealant - 250ml

575 Thread Sealant - 250ml

Order Code: ZT1013944X

£99.99 Inc VAT (20%)


Description

Superfast sealing product especially developed for sealing pipe connections with relatively coarse threads and flanges. Allows instant start up of fluid systems when threads are tightened up as specified.

Specifications for 575 Thread Sealant - 250ml
  • MFR Part No.
    234546
  • Application
    Thread Sealing
  • Operating Temperature Range
    -55 to 150°C
  • Product Composition
    Liquid
  • Colour
    Yellow
  • Pack Type
    Tube
  • Suitable for use with
    Pipes
  • Series
    575
  • Compatible Materials
    Metal
  • Product Type
    Pipe Sealant
  • Features
    Can be Used as Lubricant
    Chemical-Resistant
    High Leak Prevention Capactiy
    Low Odour
    Temperature-Resistant
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome