B572 Pipe Seal Slow Cure 50ml BONB57250

B572 Pipe Seal Slow Cure 50ml BONB57250

Order Code: ZT1275533P

£16.99 Inc VAT (20%)


Description

Bondloc B572 White Pipe Seal is designed for the locking and sealing of metal pipes and fittings. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. The thixotropic nature reduces the migration of liquid product after application to the substrate. Has a good chemical/solvent resistance to Ethanol, Motor Oil, Unleaded Petrol and Brake Fluid. B572 is unusual in that it does not fully cure until some 60 hours after application, allowing for re-alignment of elbows and joints. Replaces tapes and dopes, stops gas and fluid leaks on most metals and assists in lubricating during assembly. Will not shred or tear which would contaminate your system. Use it to seal against oils, gases, chemicals, water and steam etc. Specifications: Resin: Dimethacrylate.Colour: White paste.Cure speed with activator: Not recommended.Cure speed Without Activator: up to 60 hours.Viscosity Brookfield Sp3 @ 20rpm: 20,000cps.Gap fill / Max threadform: 0.4 mm / M36.Flash Point: >85°C.Shelf Life: 36 months @ 20°C. Specific Gravity: 1.25.Max Operating Temperature: -55°C to + 150°C. Cured Performance: Full Cure Time: 60 hours.Typical breakaway strength: 6 N.m.Typical prevailing strength: 2 N.m. Size: 50ml.

See full description
Specifications for B572 Pipe Seal Slow Cure 50ml BONB57250
  • MFR Part No.
    B572-50
  • Size
    50ml
  • Type
    Pipe Seal
  • Gasket Type
    Pipe Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome