1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Pipe Sealants
Jointing Compounds
0
1

Jointing Compounds


2 Variants From
£19.99

Inc VAT (20%)

Up to 4.5% off
See 2 Product Variants
£19.99

Description

Easy break, smooth consistency, lead-free jointing compounds. Can be used to seal threaded connections as well as flat- faced joints and with or without a gasket, depending upon the design of the assembly.

Features and Benefits
• Resistant to commonly used fuels, lubricants and coolants
• Non corrosive and free from abrasive fillers

Type 'A'
• Thin consistency, for small joints which are new or undamaged.
Type 'B'
• Thick consistency, for use on uneven surfaces.

See full description

Feature Attributes

Product Composition:

Thin paste

Operating Temperature Range:

-55 to 200 °C

Application:

Jointing Compound

Colour:

Dark Brown

Pack Type:

Tin

Standards Met:

AFS 1670,DTD 900 / 6054

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome