1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Pipe Sealants
Pipe Sealing Cords
0
1

Pipe Sealing Cords


2 Variants From
£5.39

Inc VAT (20%)

See 2 Product Variants
£5.39

Description

LOCTITE® 55 are thread sealing cords that are designed to seal off metal and plastic pipes and fittings.

Features and Benefits
•It needs no cure time and results in an immediate, full pressure seal
•The product is quick and easy to apply and allows for reliable readjustments

Typical Applications
•Thread sealing
•Gas fitting
•Food equipment

Notes
•The product has approval for gas and potable water and is certified to NSF/ANSI, Standard 61

See full description

Feature Attributes

Colour:

White

Operating Temperature Range:

-55 to 130 °C

Suitable for use with:

Metal and Plastic Pipes and Fittings

Product Composition:

Thread/cord

Standards Met:

Certified to NSF/ANSI, Standard 61,DVGW/KTW Approval for Gas and Potable Water,Tested in Accordance With EN 751-2 Class ARP and DIN 30660,WRAS listed, Meets BS 6920 for Potable Water: 0808533

Application:

Food Equipment,Gas Fitting,Thread Sealing

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome