Steamseal High Pressure Pipe Sealant - 400g
0
1

Steamseal High Pressure Pipe Sealant - 400g

Order Code: ZT1014531X

£15.99 Inc VAT (20%)


Description

STEAMSEAL is a high pressure setting pipe sealant made up of manganese and graphite which offers efficient sealing for ferrous and non ferrous pipework.

Features and Benefits
• Joints that have been sealed with Steamseal are easy to break and clean
• Wide temperature range from -20°C to +600°C
• Sets hard but is flexible enough to resist contraction of pipework, vibration and thermal expansion
• Resist pressures of up to 193 bar (2800 psi)

Typical Applications
• Steam, water and air joints
• Metallic threaded joints

See full description
Specifications for Steamseal High Pressure Pipe Sealant - 400g
  • Pack Type
    Tin
  • Product Composition
    Viscous liquid
  • MFR Part No.
    30042
  • Suitable for use with
    Sealing Of High Pressure Steam, Air & Water Joints.
  • Colour
    Dark Grey
  • Application
    Plumbing
  • Operating Temperature Range
    -20 to 600°C
  • Product Type
    Pipe Sealant
  • Series
    Rocol Foliac
  • Compatible Materials
    Ferrous Metal
    Non-Ferrous Metal
  • Features
    Pressure-Resistant
    Flexible
    Thermal Expansion-Resistant
    Vibration-Resistant
    Temperature-Resistant
  • Size
    400g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome