Thread Sealant 5331-100ML

Thread Sealant 5331-100ML

Order Code: ZT5616321SCopy

£43.99 Inc VAT (20%)


Description

Thread Sealant - low strength. Ideal for use on threaded plastic or plastic/metal fittings carrying hot or cold water. LOCTITE® SI 5331 is designed for the locking and sealing of plastic and metal fittings carrying hot or cold water, e.g. industrial and agricultural plastic water pipe systems or drainage systems. It carries certain approvals and certifications: WRC listed, meets BS 6920 for potable water: 0706521 DVGW approval, tested in accordance with EN 751-1; P1 NSF Reg. No.: 123620. General purpose liquid thread sealant for sealing metal and plastic threads in fittings carrying hot or cold water. Locks connection against vibration-induced loosening.

Specifications: Brand LOCTITE MPN 2061031 Unit Of Measure 100 Milliliters Weight (kg) 0.1

See full description
Specifications for Thread Sealant 5331-100ML
  • Product Type
    Thread Sealant
  • Weight
    0.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome