Wellseal Jointing Compound 100ml
0
1
2

Wellseal Jointing Compound 100ml

Order Code: ZT1014513X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Resistant to commonly used fuels, lubricants and coolants, is non-corrosive and free
from abrasive fillers.
100ml - Tube.
500ml - Tin.

See full description
Specifications for Wellseal Jointing Compound 100ml
  • Pack Type
    Tube
  • Standards Met
    DTD 900 / 6054
    AFS 1670
  • Size
    100ml
  • Operating Temperature Range
    -55 to 200°C
  • MFR Part No.
    211561
  • Colour
    Dark Brown
  • Application
    Thread Sealing
  • Suitable for use with
    Machined Faces
  • Product Composition
    Paste
  • Compatible Materials
    Aluminium
  • Product Type
    Pipe Sealant
  • Series
    WellSeal
  • Features
    Non-Corrosive
    Free of Abrasive Fillers
    High Chemical Resistance
    Flexible

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome