50mmx60M Glass Handle with Care Adhesive Tape

50mmx60M Glass Handle with Care Adhesive Tape

Order Code: ZT3293901SCopy

£3.99each Inc VAT (20%)
£23.94 minimum order value
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%

Minimum order quantity: 6.

Description

These pre-printed Vinyl Message Tapes are a professional packaging touch. Featuring handing instructions and quality control information, these printed messages will help to ensure that your parcels and cartons are handled correctly and arrive safely.

Features and Benefits
• Clearly printed red on a white background for visibility
• Can be used with pistol grip or bench dispensers.
• Low noise action

Typical Applications
• Packaging
• Warehousing

See full description
Specifications for 50mmx60M Glass Handle with Care Adhesive Tape
  • Width
    50mm
  • Text Colour
    Red
  • Message
    Glass Handle with Care
  • MFR Part No.
    TW60GHWC
  • Main Colour
    White
  • Material
    Vinyl
  • Length
    60m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome