Pre Plaster Tape (50mm X 66m) - WC

Pre Plaster Tape (50mm X 66m) - WC

Order Code: ZT3377535S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 +£5.916%


Description

Pre plaster identification tapes, to highlight areas of importance during build

More like this
Specifications for Pre Plaster Tape (50mm X 66m) - WC
  • Length
    66m
  • Product Type
    Pre Plaster Tape
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome