Repulpable Flying Splice Tape 9353 Blue 37 mm x 33

Repulpable Flying Splice Tape 9353 Blue 37 mm x 33

Order Code: ZT5134008S

£31.99 Inc VAT (20%)


Description

Flying splice of paper webs in newsprint, offset litho, gravure and flexographic printing processes
The splittable layer has been modified to provide a lower overall splitting force for improved splice reliability on belt driven presses
This product can also be used on core driven presses
Designed for improved adhesion to a wide range of coated papers
Available in blue



Suggested Applications
Use it for splicing conditions when a low break-open force is required

See full description
Specifications for Repulpable Flying Splice Tape 9353 Blue 37 mm x 33
  • Material
    Paper
  • Product Type
    Flying Splice Tape
  • Length
    33m
  • Colour
    Blue
  • Width
    37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome