500gm "F" Aluminium Putty
0
1
2

500gm "F" Aluminium Putty

Order Code: ZT1060907XCopy

£83.99 Inc VAT (20%)


Description

Machinable. Resistant to rust, CFCs and other chemicals. Bonds to other metals and thermoset plastics.

Max. operating temperature: 121°C.
Pot life: 60mins.
Mix ratio: 9.0:1.

See full description
Specifications for 500gm "F" Aluminium Putty
  • Operating Temperature Range
    121°
  • Features
    Resistant to CFCs and Many Other Chemicals
    Use for Rust Free and Effective Repair Work.
  • For Use On
    Aluminium
    Metals
    Thermoset Plastics
  • Compressive Strength
    58
  • MFR Part No.
    10611
  • Product Type
    Aluminium Putty (F)
  • Container Size
    500g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome