500gm "UW" Underwater Repair Putty

500gm "UW" Underwater Repair Putty

Order Code: ZT1060914X

£79.99 Inc VAT (20%)


Description

High-exothermic, non-rusting epoxy putty for use in wet environments and under water. Bonds securely to steel, iron, aluminium, brass, bronze, concrete, wood and plastics. Non-rusting, applies and cures in temperatures down to 4°C.

Compressive strength: 39N/mm2.
Max. operating temperature: 93°C.
Pot life: 45mins. Mix ratio: 1.40:1.

See full description
Specifications for 500gm "UW" Underwater Repair Putty
  • Product Type
    Wet Surface Repair Putty (UW)
  • Features
    Penetrates Moisture
    Eliminates the Need to Dry Substrates Thoroughly Before Repairs
    Can be Applied and Cures Down to +4°C
  • For Use On
    Bronze
    Plastics
    Brass
    Steel
    Wood
    Concrete
    Aluminium
    Iron
  • Compressive Strength
    39
  • Container Size
    500g
  • MFR Part No.
    11801
  • Operating Temperature Range
    to 93°
  • Drying Time
    16 Hrs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome