2400 Threadlock ADHESIVE5ml (PK-12) V 2020

Order Code: ZT2592518S

£43.35 Inc VAT (20%)
£72.9940.5% off
QuantityPriceDiscount
1 - 4£43.350%
5 - 9£41.624%
10 +£39.888%


Description

Medium strength. No hazard symbols, risk phrases. No need for COSHH assessment. Drinking water WRAS approved.

Features and Benefits
• Formulated to secure and seal bolts, nuts and studs to prevent loosening due to vibration
• It works on all metals and passive substrates
• Slight contamination by industrial oils, corrosion prevention oils and cutting fluids is tolerated
• Its key differentiator is the "White" Material Safety Data Sheet
• Does not contain any declarable carcinogens, mutagens or reproductive toxins

See full description
Specifications for 2400 Threadlock ADHESIVE5ml (PK-12) V 2020
  • Type
    Threadlocker
  • MFR Part No.
    1960969
  • Colour
    Blue
  • Thread Type
    Multi-thread application
  • Temperature Resistance Range
    55 to 150°C
  • Size
    5ml
  • Product Composition
    Viscous gel
  • Strength
    Medium
  • Compatible Materials
    Metal
  • Product Type
    Sealant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome