Bearing Retainer 50ml

Bearing Retainer 50ml

Order Code: ZT4780819S

£18.99 Inc VAT (20%)


Description

These B641 medium-strength retainers are specially formulated retaining compounds designed to bond cylindrical fittings while allowing for their disassembly when needed, making them particularly valuable for applications that require regular maintenance or repair.

Features and Benefits
• Medium strength formula provides a secure hold yet allows for disassembly without excessive force, preserving component integrity
• Prevents the relative movement between interfacing parts, enhancing the efficiency of mechanical transmissions
• Fretting corrosion prevention protects against the wear and tear that can occur at the contact points of tight-fitting parts
• Environmental corrosion sealing shields metal surfaces from corrosive elements, prolonging their lifespan
• Consistency in load transmission ensures that mechanical forces are evenly distributed across the bonded area, maintaining the functional performance of the assembly

See full description
Specifications for Bearing Retainer 50ml
  • Temperature Resistance Range
    55 to +150°C
  • Size
    50ml
  • MFR Part No.
    B641-50ml
  • Colour
    Yellow
  • Strength
    Medium strength retainer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome