DIY Gap Filling Foam Genius Gun - Champagne (750ml)

DIY Gap Filling Foam Genius Gun - Champagne (750ml)

Order Code: ZT3520997SCopy

£9.49 Inc VAT (20%)
£10.297.5% off
QuantityPriceDiscount
1 - 4£9.490%
5 +£8.926%


Description

All-purpose polyurethane gap filling expanding foam. Moisture curing self-expanding foam with the specially designed Genius Gun patented trigger mechanism that ensures precise dosage and removes the need for an additional gun. Easy to use, can be operated with one hand and is re-useable up to 6-weeks after first use. General all-purpose filling of holes, gaps and joints. Adheres to all common building materials, resistant to water, heat and ageing. Can be cut, sanded, plastered and painted after full cure. Not UV resistant. Re-usable. Single handed operation. Fast curing. Expansion rate - 35 times initial volume.

See full description
Specifications for DIY Gap Filling Foam Genius Gun - Champagne (750ml)
  • Colour
    Champagne
  • Product Type
    Gap Filling Foam
  • Capacity
    750ml
Product Reviews -
a month ago
It does what it say.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome