ATF6.5X150ST Prot SD Flared 6.5X150 Stain

ATF6.5X150ST Prot SD Flared 6.5X150 Stain

Order Code: ZT3298142S

£12.49 Inc VAT (20%)


Description

Protwist® Slotted Head Forged Blade Screwdrivers are a class above when it comes to comfort, reliability and torque.
Their extra long shank allows for easier access to awkward and remove locations, delivering torque where it is needed most.

Features and benefits
• Laser marking - gives virtually permanent marking
• Extra-long shank allows for more remote access
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance

See full description
Specifications for ATF6.5X150ST Prot SD Flared 6.5X150 Stain
  • Series
    Protwist
  • MFR Part No.
    ATF6.5X150ST
  • Tip Type
    Slotted
  • Blade Length
    150mm
  • Tip Size
    6.5mm
  • Screwdriver Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome