730 Petrol Resistant Sealer 90ml

730 Petrol Resistant Sealer 90ml

Order Code: ZT1014804X

£69.99 Inc VAT (20%)


Description

730 RTV Fluorosilicone for bonding and sealing applications where resistance to the swelling effects of fuels, solvents and oils is required.

One-component fluorosilicone adhesive/sealant
Cures at room temperature whenexposed to moisture in the air
Acetoxy cure system
Non-sag, paste consistency
Easy to apply
Cures to a tough, flexible rubber
Good adhesion to many substrates
Stable and flexible from -65ºC (85ºF) to 200ºC (392ºF)
Retains its properties under exposure to fuels, oils and solvents

See full description
Specifications for 730 Petrol Resistant Sealer 90ml
  • Colour
    White
  • MFR Part No.
    730FS90
  • Pack Type
    Cartridge
  • Product Composition
    Soft Paste
  • Temperature Resistance Range
    -65 to 200°C
  • Cure Time
    24hours
  • Features
    Good Adhesion to Many Substrates
    Cures At Room Temperature When Exposed to Moisture in the Air
    Acetoxy Cure System
    One-component Fluorosilicone Adhesive or Sealant
    Easy to Apply
    Retains Its Properties Under Exposure to Fuels, Oils and Solvents
    Cures to a Tough, Flexible Rubber
    Non-sag, Paste Consistency
  • Compatible Materials
    Glass
    Metal
  • Series
    730
  • Product Type
    Automotive Sealant
  • Applications
    Fuel Systems and Tanks Sealing
    Irregular Gasket Maker
  • Pack Size
    90ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome