All Purpose Flexible Silicon Sealant - 310ml

All Purpose Flexible Silicon Sealant - 310ml

Order Code: ZT1014825X

£6.99 Inc VAT (20%)


Description

Strong, high performance sealant for use internally or externally.

Product Overview:
Flexible to accommodate movement
Weather resistant and waterproof
Contains fungicide for mould resistance
Guaranteed up to 25 years
Interior or exterior use

Uses:
Sealing door and window frames, baths, showers, sinks and much more.
Sizes: C20
Colour: Clear
Coverage: 10m of a 6mm bead

See full description
Specifications for All Purpose Flexible Silicon Sealant - 310ml
  • Cure Time
    24hours
  • Pack Type
    Cartridge
  • Features
    Waterproof
    Weather Resistant
  • Product Composition
    Moisture Curing Acetoxy Silicone
  • Temperature Resistance Range
    5 to 40°C
  • MFR Part No.
    30811724
  • Colour
    Transparent
  • Pack Size
    310ml
  • Series
    All Purpose
  • Product Type
    Multipurpose Sealant
  • Compatible Materials
    Ceramic
    Glass
    Metal
  • Applications
    Weather Sealing
    Sanitary Joints Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome