C3 External Frame Sealant, Brown
0
1

C3 External Frame Sealant, Brown

Order Code: ZT1023178P

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

External frame sealant is an acrylic based sealant which provides a long lasting, permanently flexible seal. This sealant is high quality, adheres to most surfaces and can be over-painted when cured.

Features and Benefits
• Mould resistant for long term use
• Easy clean up
• High quality, versatile sealant

Typical Applications
• Timber
• Aluminium door frames and windows

See full description
Specifications for C3 External Frame Sealant, Brown
  • Cure Time
    120hours
  • Temperature Resistance Range
    4 to 40°C
  • Pack Size
    290ml
  • MFR Part No.
    EXTBN
  • Product Composition
    Acrylic
  • Features
    Easy clean up
    Overpaintable
  • Colour
    Brown
  • Pack Type
    Cartridge
  • Compatible Materials
    Wood
    Concrete
    PVC?
  • Product Type
    Construction Sealant
  • Series
    C3
  • Applications
    PVC Profile Sealing
    Connections Joints Sealing
    Window and Door Frames Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome