EB25 Hybrid Sealant Adhesive Anthracite 300ML

EB25 Hybrid Sealant Adhesive Anthracite 300ML

Order Code: ZT1277873P

£8.99 Inc VAT (20%)


Description

1 x Everbuild EB25 Hybrid Sealant Adhesive Anthracite 300ml

Specifications for EB25 Hybrid Sealant Adhesive Anthracite 300ML
  • Product Composition
    Adhesive & Sealant Hybrid
  • Colour
    Black
  • MFR Part No.
    EB25ANTH
  • Series
    EB25
  • Cure Time
    30min
  • Pack Type
    Cartridge
  • Product Type
    Adhesive Sealant
  • Compatible Materials
    Glass
    Concrete?
  • Applications
    Construction Sealing
    Window and Door Frames Sealing
    Interior Use
    Mirror Bonding
  • Features
    Waterproof
    Weather Resistant
    Water-Resistant
    Fast Curing
    Chemical-Resistant?
  • Temperature Resistance Range
    40 to 100°C
  • Pack Quantity
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome