flex 292 I Marine Adhesive - High Strength White

flex 292 I Marine Adhesive - High Strength White

Order Code: ZT3110243S

£29.99 Inc VAT (20%)


Description

The Sikaflex® 292i structural bonding adhesive delivers consistent adhesion on marine constructions. The multi-purpose formula bonds well to a variety of substrates, including metals, ceramics and plastics, and provides excellent resistance to stresses when used in structural joints.

Features and Benefits
• Provides reliable gap filling
• Can be painted for a neat finish
• Solvent-free formula for easy breathing during application

Typical Applications
• Marine Construction

Standards
• Meets IMO low spread of flame requirements

Approvals
• Wheelmark approved

See full description
Specifications for flex 292 I Marine Adhesive - High Strength White
  • MFR Part No.
    409808
  • Series
    292i
  • Product Composition
    1-Component Polyurethane
  • Pack Type
    Tube
  • Colour
    White
  • Temperature Resistance Range
    50 to 90°C
  • Compatible Materials
    Ceramic
    Aluminium
    Paint
  • Product Type
    Adhesive Sealant
  • Cure Time
    40min
  • Applications
    Marine Industry Applications
    Ship Construction
  • Features
    Gap-Filling
    Stress-Resistant
    Marine Grade Bonding
    Overpaintable
    Weather-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome